
Lead Wire, CSA TEW (UL 1015), 20 AWG, Stranded, 10 Colors, 1 ft, 200 PK
Mfr # CSKIT20UL1015STR12
Zoro # G414778400
product price:Â $111.99
/pk 200, $0.56/ea
Free Shipping & Returns
Key Features
Conductor Material
Copper
Jacket Color
10 Colors
Nominal Outside Dia.
0.100 in
Voltage
600V
Insulation Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CSKIT20UL1015STR12
Zoro #
G414778400
UPC #
-
Country of Origin
United States
Dimensions
Length
1 ft
Nominal Outside Dia.
0.100 in
Wire Size
20 AWG
Details
Item
Lead Wire
Conductor Material
Copper
Jacket Color
10 Colors
Voltage
600V
Insulation Material
PVC
Conductor Design
Stranded
Wire Color
10 Colors
Standards
UL Style 1015
Includes
10 different colors - black, blue, brown, gray, green, orange, red, violet, white, and yellow - 200 pieces total (200 feet of wire total)
Description
Remington Industries offers this bundle of 20 AWG pre-cut and pre-stripped UL1015 hook-up wires for a solution that's ready for your project right out of the box. Included are 200 pieces of cut & stripped wire 20 of each color: black, blue, brown, gray, green, orange, red, violet, white, and yellow. The leads are cut to 12 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1015 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required. Individual Lengths: Cut to 12 inches, stripped to 0.25 inches each end 10 different colors - 200 pieces total 200 feet of wire total Material: Tinned Copper with PVC Insulation Conductor Diameter: 0.0320 | Overall Diameter: 0.100 Type: UL Style 1015, 600V Stranded Wire 10/30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.