
Lead Wire, CSA TR-64 (UL 1007, 1569), 16 AWG, Black, 2 ft, 250 PK
Mfr # CS16UL1007STRBLA-24-250
Zoro # G610098272
product price:Â $199.99
/pk 250, $0.80/ea
Free Shipping & Returns
Key Features
Conductor Material
Tinned Copper
Color
Black
Length
2 ft
Jacket Color
Black
Nominal Outside Dia.
0.094 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CS16UL1007STRBLA-24-250
Zoro #
G610098272
UPC #
-
Country of Origin
United States
Dimensions
Length
2 ft
Nominal Outside Dia.
0.094 in
Outside Dia.
0.094 in
Wire Size
16 AWG
Wire Dia.
0.0508 in
Details
Item
Lead Wire
Conductor Material
Tinned Copper
Color
Black
Jacket Color
Black
Voltage
300V
Conductor Design
Stranded
Temp. Rating
105°C
Stranding
26/30
Wire Color
Black
Standards
UL Style 1007
Description
Remington Industries offers this bundle of 16 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 250 pieces of cut & stripped wire. The black leads are cut to 24 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.