Lead Wire, CSA TR-64 (UL 1007, 1569), 16 AWG, Solid, 10 Colors, 1 ft, 200 PK
- Mfr # CSKIT16UL1007SLD12
- Zoro # G314778470
product price:Â
$
139.99
/pk of 200, $0.70/ea
Free Shipping & Returns
Key Features
Conductor Material
Copper
Jacket Color
10 Colors
Nominal Outside Dia.
0.083 in
Voltage
300V
Wire Size
16 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSKIT16UL1007SLD12
- Zoro #
- G314778470
- UPC #
- -
- Country of Origin
- United States
- Item
- Lead Wire
- Conductor Material
- Copper
- Jacket Color
- 10 Colors
- Voltage
- 300V
- Conductor Design
- Solid
- Wire Color
- 10 Colors
- Standards
- UL Style 1007
- Includes
- 10 different colors - black, blue, brown, gray, green, orange, red, violet, white, and yellow - 200 pieces total (200 feet of wire total)
Dimensions
- Length
- 1 ft
- Nominal Outside Dia.
- 0.083 in
- Wire Size
- 16 AWG
Description
Remington Industries offers this bundle of 16 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 200 pieces of cut & stripped wire 20 of each color: black, blue, brown, gray, green, orange, red, violet, white, and yellow. The leads are cut to 12 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required. Individual Lengths: Cut to 12 inches, stripped to 0.25 inches each end 10 different colors - 200 pieces total 200 feet of wire total Material: Tinned Copper with PVC Insulation Conductor Diameter: 0.0508 | Overall Diameter: 0.083 Type: UL Style 1007, 300V Solid Wire
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.