
Lead Wire, CSA TR-64 (UL 1007, 1569), 22 AWG, Stranded, Yellow, 9 in, 100 PK
Mfr # CS22UL1007STRYEL-9-100
Zoro # G610091839
product price:Â $68.99
/pk 100, $0.69/eaKey Features
Conductor Material
Tinned Copper
Length
9 in
Color
Yellow
Jacket Color
Yellow
Nominal Outside Dia.
0.062 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CS22UL1007STRYEL-9-100
Zoro #
G610091839
UPC #
-
Country of Origin
United States
Dimensions
Length
9 in
Nominal Outside Dia.
0.062 in
Outside Dia.
0.062 in
Wire Size
22 AWG
Wire Dia.
0.0254 in
Details
Item
Lead Wire
Conductor Material
Tinned Copper
Color
Yellow
Jacket Color
Yellow
Voltage
300V
Conductor Design
Stranded
Temp. Rating
105°C
Stranding
7/30
Wire Color
Yellow
Standards
UL Style 1007
Description
Remington Industries offers this bundle of 22 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 100 pieces of cut & stripped wire. The yellow leads are cut to 9 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.