Lead Wire, CSA TR-64 (UL 1007, 1569), 26 AWG, Solid, Red, 1 ft, 25 PK

  • Mfr # CS26UL1007SLDRED-12-25

  • Zoro # G610090733


product price:  $36.19
/pk 25, $1.45/ea

Key Features

Conductor Material
Tinned Copper
Length
1 ft
Color
Red
Jacket Color
Red
Nominal Outside Dia.
0.050 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CS26UL1007SLDRED-12-25
Zoro #
G610090733
UPC #
-
Country of Origin
United States

Dimensions

Length
1 ft
Nominal Outside Dia.
0.050 in
Outside Dia.
0.050 in
Wire Size
26 AWG
Wire Dia.
0.0159 in

Details

Item
Lead Wire
Conductor Material
Tinned Copper
Color
Red
Jacket Color
Red
Voltage
300V
Conductor Design
Solid
Temp. Rating
105°C
Stranding
1/26
Wire Color
Red
Standards
UL Style 1007

Description

Remington Industries offers this bundle of 26 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 25 pieces of cut & stripped wire. The red leads are cut to 12 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.