Shop REMINGTON INDUSTRIES
See all product information
Create Account
Lead Wire, CSA TR-64 (UL 1007, 1569), 26 AWG, Solid, Red, 3 in, 50 PK
- Mfr # CS26UL1007SLDRED-3-50
- Zoro # G610091181
product price:Â
$
45.79
/pk of 50, $0.92/ea
Key Features
Conductor Material
Tinned Copper
Length
3 in
Color
Red
Jacket Color
Red
Nominal Outside Dia.
0.050 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CS26UL1007SLDRED-3-50
- Zoro #
- G610091181
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 3 in
- Nominal Outside Dia.
- 0.050 in
- Outside Dia.
- 0.050 in
- Wire Size
- 26 AWG
- Wire Dia.
- 0.0159 in
Details
- Item
- Lead Wire
- Conductor Material
- Tinned Copper
- Color
- Red
- Jacket Color
- Red
- Voltage
- 300V
- Conductor Design
- Solid
- Temp. Rating
- 105°C
- Stranding
- 1/26
- Wire Color
- Red
- Standards
- UL Style 1007
Description
Remington Industries offers this bundle of 26 AWG pre-cut and pre-stripped UL1007 hook-up wires for a solution that's ready for your project right out of the box. Included are 50 pieces of cut & stripped wire. The red leads are cut to 3 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1007 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The solid conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.