
Lead Wire, PTFE, 22 AWG, Blue, 2 ft, 100 PK
Mfr # CS22PTFESTRBLU-24-100
Zoro # G610091419
product price: $209.99
/pk 100, $2.10/ea
Free Shipping & Returns
Key Features
Conductor Material
Silver Plated Copper
Length
2 ft
Color
Blue
Nominal Outside Dia.
0.051 in
Voltage
600V
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CS22PTFESTRBLU-24-100
Zoro #
G610091419
UPC #
-
Country of Origin
United States
Dimensions
Length
2 ft
Nominal Outside Dia.
0.051 in
Outside Dia.
0.051 in
Wire Size
22 AWG
Wire Dia.
0.0295 in
Details
Item
Lead Wire
Conductor Material
Silver Plated Copper
Color
Blue
Jacket Color
Blue
Voltage
600V
Insulation Material
PTFE
Conductor Design
Stranded
Temp. Rating
200°C
Stranding
19/34
Wire Color
Blue
Standards
MIL-W-16878/4
Description
Remington Industries offers this bundle of 22 AWG pre-cut and pre-stripped PTFE hook-up wires for a solution that's ready for your project right out of the box. Included are 100 pieces of cut & stripped wire. The blue leads are cut to 24 inches each and stripped to 1/4 inch at each end for your convenience. Our PTFE hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from silver-plated copper that offers high quality performance for all general-purpose electrical applications, and the PTFE insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.