Shop REMINGTON INDUSTRIES
See all product information
Create Account
Lead Wire, PTFE, 24 AWG, Stranded, Red, 18 in, 100 PK
- Mfr # CS24PTFESTRRED-18-100
- Zoro # G610090665
product price:Â
$
230.99
/pk of 100, $2.31/ea
Free Shipping & Returns
Key Features
Conductor Material
Silver Plated Copper
Color
Red
Length
18 in
Nominal Outside Dia.
0.045 in
Voltage
600V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CS24PTFESTRRED-18-100
- Zoro #
- G610090665
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 18 in
- Nominal Outside Dia.
- 0.045 in
- Outside Dia.
- 0.045 in
- Wire Size
- 24 AWG
- Wire Dia.
- 0.0234 in
Details
- Item
- Lead Wire
- Conductor Material
- Silver Plated Copper
- Color
- Red
- Jacket Color
- Red
- Voltage
- 600V
- Insulation Material
- PTFE
- Conductor Design
- Stranded
- Temp. Rating
- 200°C
- Stranding
- 19/36
- Wire Color
- Red
- Standards
- MIL-W-16878/4
Description
Remington Industries offers this bundle of 24 AWG pre-cut and pre-stripped PTFE hook-up wires for a solution that's ready for your project right out of the box. Included are 100 pieces of cut & stripped wire. The red leads are cut to 18 inches each and stripped to 1/4 inch at each end for your convenience. Our PTFE hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from silver-plated copper that offers high quality performance for all general-purpose electrical applications, and the PTFE insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.