Lead Wire, PTFE, 24 AWG, Stranded, Red, 9 in, 500 PK

  • Mfr # CS24PTFESTRRED-9-500

  • Zoro # G610091211


product price:  $289.99
/pk 500, $0.58/ea
Free Shipping & Returns

Key Features

Conductor Material
Silver Plated Copper
Length
9 in
Color
Red
Nominal Outside Dia.
0.045 in
Voltage
600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS24PTFESTRRED-9-500
Zoro #
G610091211
UPC #
-
Country of Origin
United States

Dimensions

Length
9 in
Nominal Outside Dia.
0.045 in
Outside Dia.
0.045 in
Wire Size
24 AWG
Wire Dia.
0.0234 in

Details

Item
Lead Wire
Conductor Material
Silver Plated Copper
Color
Red
Jacket Color
Red
Voltage
600V
Insulation Material
PTFE
Conductor Design
Stranded
Temp. Rating
200°C
Stranding
19/36
Wire Color
Red
Standards
MIL-W-16878/4

Description

Remington Industries offers this bundle of 24 AWG pre-cut and pre-stripped PTFE hook-up wires for a solution that's ready for your project right out of the box. Included are 500 pieces of cut & stripped wire. The red leads are cut to 9 inches each and stripped to 1/4 inch at each end for your convenience. Our PTFE hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from silver-plated copper that offers high quality performance for all general-purpose electrical applications, and the PTFE insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL and MIL-spec specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.