Lead Wire, UL 1061, 20 AWG, Stranded, Blue, 1 ft, 25 PK

  • Mfr # CS20UL1061STRBLU-12-25

  • Zoro # G610094588


product price:  $44.25
/pk 25, $1.77/ea

Key Features

Conductor Material
Tinned Copper
Length
1 ft
Color
Blue
Nominal Outside Dia.
0.057 in
Voltage
300V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS20UL1061STRBLU-12-25
Zoro #
G610094588
UPC #
-
Country of Origin
United States

Dimensions

Length
1 ft
Nominal Outside Dia.
0.057 in
Outside Dia.
0.057 in
Wire Size
20 AWG
Wire Dia.
0.0320 in

Details

Item
Lead Wire
Conductor Material
Tinned Copper
Color
Blue
Jacket Color
Blue
Voltage
300V
Conductor Design
Stranded
Temp. Rating
80°C
Stranding
7/28
Wire Color
Blue
Standards
UL Style 1061

Description

Remington Industries offers this bundle of 20 AWG pre-cut and pre-stripped UL1061 hook-up wires for a solution that's ready for your project right out of the box. Included are 25 pieces of cut & stripped wire. The blue leads are cut to 12 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1061 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the SR-PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.


  • •Conductor: 20 AWG Tinned Copper (0.038" Diameter)
  • •Insulation: SR-PVC (0.010" Thick, 0.058" Overall Diameter)
  • •Type: UL1061 Stranded Wire (7/28)
  • •Rated for 300V and 80°C (176°F)
  • •Contains 25 pieces of blue wire, cut to 12 inches each and stripped 0.25 inch each end

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.