Lead Wire, UL 1061, 24 AWG, Stranded, Yellow, 18 in, 50 PK

  • Mfr # CS24UL1061STRYEL-18-50

  • Zoro # G610091792


product price:  $55.29
/pk 50, $1.11/ea

Key Features

Conductor Material
Tinned Copper
Length
18 in
Color
Yellow
Nominal Outside Dia.
0.044 in
Voltage
300V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CS24UL1061STRYEL-18-50
Zoro #
G610091792
UPC #
-
Country of Origin
United States

Dimensions

Length
18 in
Nominal Outside Dia.
0.044 in
Outside Dia.
0.044 in
Wire Size
24 AWG
Wire Dia.
0.0201 in

Details

Item
Lead Wire
Conductor Material
Tinned Copper
Color
Yellow
Jacket Color
Yellow
Voltage
300V
Conductor Design
Stranded
Temp. Rating
80°C
Stranding
7/32
Wire Color
Yellow
Standards
UL Style 1061

Description

Remington Industries offers this bundle of 24 AWG pre-cut and pre-stripped UL1061 hook-up wires for a solution that's ready for your project right out of the box. Included are 50 pieces of cut & stripped wire. The yellow leads are cut to 18 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1061 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the SR-PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.


  • •Conductor: 24 AWG Tinned Copper (0.024" Diameter)
  • •Insulation: SR-PVC (0.010" Thick, 0.044" Overall Diameter)
  • •Type: UL1061 Stranded Wire (7/32)
  • •Rated for 300V and 80°C (176°F)
  • •Contains 50 pieces of yellow wire, cut to 18 inches each and stripped 0.25 inch each end

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.