Lead Wire, UL 1061, 26 AWG, Brown, 1 ft, 25 PK
- Mfr # CS26UL1061STRBRO-12-25
- Zoro # G610092942
Key Features
Specifications
Details
- MFR #
- CS26UL1061STRBRO-12-25
- Zoro #
- G610092942
- UPC #
- -
- Country of Origin
- United States
- Item
- Lead Wire
- Conductor Material
- Tinned Copper
- Color
- Brown
- Jacket Color
- Brown
- Voltage
- 300V
- Conductor Design
- Stranded
- Temp. Rating
- 80°C
- Stranding
- 7/34
- Wire Color
- Brown
- Standards
- UL Style 1061
Dimensions
- Length
- 1 ft
- Nominal Outside Dia.
- 0.039 in
- Outside Dia.
- 0.039 in
- Wire Size
- 26 AWG
- Wire Dia.
- 0.0159 in
Description
Remington Industries offers this bundle of 26 AWG pre-cut and pre-stripped UL1061 hook-up wires for a solution that's ready for your project right out of the box. Included are 25 pieces of cut & stripped wire. The brown leads are cut to 12 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1061 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the SR-PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 26 AWG Tinned Copper (0.019" Diameter)
- •Insulation: SR-PVC (0.010" Thick, 0.039" Overall Diameter)
- •Type: UL1061 Stranded Wire (7/34)
- •Rated for 300V and 80°C (176°F)
- •Contains 25 pieces of brown wire, cut to 12 inches each and stripped 0.25 inch each end
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.