Lead Wire, UL1061, 16 AWG, Brown, 3 in, 100 PK
- Mfr # CS16UL1061STRBRO-3-100
- Zoro # G610093277
Key Features
Specifications
Product Information
- MFR #
- CS16UL1061STRBRO-3-100
- Zoro #
- G610093277
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 3 in
- Nominal Outside Dia.
- 0.080 in
- Outside Dia.
- 0.080 in
- Wire Size
- 16 AWG
- Wire Dia.
- 0.0508 in
Details
- Item
- Lead Wire
- Conductor Material
- Tinned Copper
- Color
- Brown
- Jacket Color
- Brown
- Voltage
- 300V
- Conductor Design
- Stranded
- Temp. Rating
- 80°C
- Stranding
- 26/30
- Wire Color
- Brown
- Standards
- UL Style 1061
Description
Remington Industries offers this bundle of 16 AWG pre-cut and pre-stripped UL1061 hook-up wires for a solution that's ready for your project right out of the box. Included are 100 pieces of cut & stripped wire. The brown leads are cut to 3 inches each and stripped to 1/4 inch at each end for your convenience. Our UL1061 hook-up wire is ideal for usage in a variety of engineering and electronics industries. The stranded conductor is made from tinned copper that offers high quality performance for all general-purpose electrical applications, and the SR-PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. By conforming to UL specifications, this wire provides excellent uniformity for any additional processing, stripping, or terminating required.
- •Conductor: 16 AWG Tinned Copper (0.057" Diameter)
- •Insulation: SR-PVC (0.010" Thick, 0.077" Overall Diameter)
- •Type: UL1061 Stranded Wire (19/29)
- •Rated for 300V and 80°C (176°F)
- •Contains 100 pieces of brown wire, cut to 3 inches each and stripped 0.25 inch each end