Shop REMINGTON INDUSTRIES
See all product information
Create Account
Litz Wire, MW 80-C, 16 AWG, Red
- Mfr # 162/38LITZ2.5
- Zoro # G601910538
product price:
$
519.99
/ea
Free Shipping & Returns
Key Features
Conductor Material
Copper
Trade Designation
MW 80-C
Jacket Color
Red
Nominal Outside Dia.
0.071 in
Insulation Material
Polyurethane with Polyamide Overcoat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 162/38LITZ2.5
- Zoro #
- G601910538
- UPC #
- -
- Country of Origin
- United States
- Item
- Litz Wire
- Conductor Material
- Copper
- Trade Designation
- MW 80-C
- Jacket Color
- Red
- Insulation Material
- Polyurethane with Polyamide Overcoat
- Conductor Design
- Stranded
- Temp. Rating
- 155°C
- Stranding
- 162/38
- Standards
- NEMA MW 80-C
- Insulation Color
- Red
- Wire Type
- Single Build, Unserved Litz Wire
- Ideal Operating Frequency
- Approx. 100 kHz
- Temperature Rating
- 155°C (311°F)
- Twist Direction
- Left Hand Lay
- Max. DCR at 20°C (68°F)
- 0.00451 Ω/ft; UL Recognized Component (OBMW2 File E190291)
- Twists Per Foot
- 12± 1 TPF
- NEMA Grade
- MW 80-C
Description
Litz wire is made up of individually-insulated strands of magnet wire that are twisted together in a specific pattern. This unique construction mitigates skin and/or proximity effects and lends to fewer losses in high frequency Apps. As such, litz wire is ideal for switch-mode power supplies, high Q coils, and many other specialized Apps that require minimal losses at higher frequencies (e.g. aviation, medical, laboratory, and communication uses). The magnet wire used to construct this litz wire is drawn to meet specific size requirements based on the National Electrical Manufacturers Association (NEMA) standards. Additionally, this wire meets the NEMA MW 80-C standard for operating temperature (155°C / 311°F) and insulation makeup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.