Zoro Homepage

Litz Wire, MW 80-C, 20 AWG, Red

  • Mfr # 64/38LITZ.125

  • Zoro # G101909797


product price: $37.65
/ea

Key Features

Conductor Material
Copper
Trade Designation
MW 80-C
Jacket Color
Red
Nominal Outside Dia.
0.042 in
Insulation Material
Polyurethane with Polyamide Overcoat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64/38LITZ.125
Zoro #
G101909797
UPC #
-
Country of Origin
United States

Dimensions

Nominal Outside Dia.
0.042 in
Wire Size
20 AWG
Overall Diameter
0.042"

Details

Item
Litz Wire
Conductor Material
Copper
Trade Designation
MW 80-C
Jacket Color
Red
Insulation Material
Polyurethane with Polyamide Overcoat
Conductor Design
Stranded
Temp. Rating
155°C
Stranding
64/38
Standards
NEMA MW 80-C
Wire Type
Single Build, Unserved Litz Wire
Insulation Color
Red
Max. DCR at 20°C (68°F)
0.01120 Ω/ft; UL Recognized Component (OBMW2 File E190291)
NEMA Grade
MW 80-C
Temperature Rating
155°C (311°F)
Twist Direction
Right Hand Lay
Twists Per Foot
12± 1 TPF
Ideal Operating Frequency
Approx. 100 kHz

Description

Litz wire is made up of individually-insulated strands of magnet wire that are twisted together in a specific pattern. This unique construction mitigates skin and/or proximity effects and lends to fewer losses in high frequency applications. As such, Litz wire is ideal for switch-mode power supplies, high Q coils, and many other specialized applications that require minimal losses at higher frequencies (e.g. aviation, medical, laboratory, and communication uses). The magnet wire used to construct this Litz wire is drawn to meet specific size requirements based on the National Electrical Manufacturers Association (NEMA) standards. Additionally, this wire meets the NEMA MW 80-C standard for operating temperature (155°C / 311°F) and insulation makeup.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.