Zoro Homepage

Litz Wire, MW 80-C, 26 AWG, Stranded, Red, 100 ft

  • Mfr # 16/38LITZ.125

  • Zoro # G801910307


product price: $36.59
/ea

Key Features

Conductor Material
Copper
Trade Designation
MW 80-C
Length
100 ft
Jacket Color
Red
Nominal Outside Dia.
0.021 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16/38LITZ.125
Zoro #
G801910307
UPC #
-
Country of Origin
United States

Dimensions

Length
100 ft
Nominal Outside Dia.
0.021 in
Wire Size
26 AWG
Overall Diameter
0.021"

Details

Item
Litz Wire
Conductor Material
Copper
Trade Designation
MW 80-C
Jacket Color
Red
Insulation Material
Polyurethane with Polyamide Overcoat
Conductor Design
Stranded
Temp. Rating
155°C
Stranding
16/38
Standards
NEMA MW 80-C
Insulation Color
Red
Wire Type
Single Build, Unserved Litz Wire
Ideal Operating Frequency
Approx. 100 kHz
Twists Per Foot
12± 1 TPF
Max. DCR at 20°C (68°F)
0.04347 Ω/ft; UL Recognized Component (OBMW2 File E190291)
Temperature Rating
155°C (311°F)
Twist Direction
Right Hand Lay
NEMA Grade
MW 80-C

Description

Litz wire is made up of individually-insulated strands of magnet wire that are twisted together in a specific pattern. This unique construction mitigates skin and/or proximity effects and lends to fewer losses in high frequency applications. As such, Litz wire is ideal for switch-mode power supplies, high Q coils, and many other specialized applications that require minimal losses at higher frequencies (e.g. aviation, medical, laboratory, and communication uses). The magnet wire used to construct this Litz wire is drawn to meet specific size requirements based on the National Electrical Manufacturers Association (NEMA) standards. Additionally, this wire meets the NEMA MW 80-C standard for operating temperature (155°C / 311°F) and insulation makeup.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.