Lug Terminals, 2 AWG Gauge Wire, 5/16" Tin-Plated Copper Stud, PK 100

  • Mfr # SC35-8-100

  • Zoro # G101912117


product price:  $76.55
/pk 100, $0.77/ea
Free Shipping & Returns

Key Features

Contact Material
Copper
Maximum Operating Temperature
160 Degrees C
Current Rating
36 A
Temperature Rating
160°C (320°F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC35-8-100
Zoro #
G101912117
UPC #
-
Country of Origin
United States

Details

Item
Wire Terminal
Contact Material
Copper
Maximum Operating Temperature
160 Degrees C
Current Rating
36 A
Temperature Rating
160°C (320°F)

Description

Lug terminals are a type of wire terminal with a round, heavy-duty connection stud on one end and a crimp connection at the other (allowing for quick, solderless connections). The tin-plated copper terminal base provides good electrical connectivity while also protecting against corrosion in harsh environments. These are ideal for use in battery cables and other power-supplying applications in marine or outdoor settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.