Magnet Wire, 200 DegreeC, 38 AWG, 2.5 Lbs, 49880' Length, 0.0044" Diameter, Natural
- Mfr # 38S2002.5
- Zoro # G901910122
product price:
$
129.99
/ea
Free Shipping & Returns
Key Features
Wire Size
38 AWG
Color
Natural
Wire Type
Enameled Copper Wire
Diameter
0.0044"
Insulation
Polyester w/ Polyamideimide Overcoat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 38S2002.5
- Zoro #
- G901910122
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Size
- 38 AWG
- Diameter
- 0.0044"
Details
- Color
- Natural
- Wire Type
- Enameled Copper Wire
- Insulation
- Polyester w/ Polyamideimide Overcoat
- NEMA Description
- MW-35-C
- Build
- Single Min-Nom
- Temperature Rating
- 200°C (392°F)
Description
Magnet wire is copper wire with a thin layer of insulation, and is used in a variety of applications including transformers, wound coils, motors, solenoids, and instruments. Raw copper is drawn to meet specific size requirements based on the National Electrical Manufacturer's Association (NEMA) standards. This magnet wire meets the NEMA MW-35-C standard for operating temperature (200°C/392°F) and insulation makeup. The insulation is made from modified Polyester with a Polyamideimide overcoat, and protects the coiled wire from short-circuiting. The high temperature properties of this wire make it suitable for severe thermal overload applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.