Magnet Wire, Enameled Copper Wire, 17 AWG, 2.5 Lbs, 399' Length, 0.0469" Diameter, Red

  • Mfr # 17SNS2.5

  • Zoro # G701911916


product price:  $68.89
/ea

Key Features

Wire Size
17 AWG
Color
Red
Wire Type
Enameled Copper Wire
Insulation
Solderable Polyurethane w/ Polyamide Overcoat
Diameter
0.0469"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17SNS2.5
Zoro #
G701911916
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
17 AWG
Diameter
0.0469"

Details

Color
Red
Wire Type
Enameled Copper Wire
Insulation
Solderable Polyurethane w/ Polyamide Overcoat
NEMA Specification
MW 80-C
Build
Single Min-Nom
Temperature Rating
155°C (311°F); 2 oz / 20' (17SNSP.125); 4 oz / 40' (17SNSP.25); 8 oz / 80' (17SNSP.5); 1 lb / 159' (17SNSP); 5 lbs / 797' (17SNS)

Description

Magnet wire is copper wire with a thin layer of insulation, and is used in a variety of applications including transformers, wound coils, motors, solenoids, and instruments. Raw copper is drawn to meet specific size requirements based on the National Electrical Manufacturer’s Association (NEMA) standards. This magnet wire meets the NEMA MW-80-C standard for operating temperature (155°C/311°F) and insulation makeup. The insulation is made from modified Polyurethane with a polymide overcoat, and protects the coiled wire from short-circuiting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.