
Magnet Wire, Enameled Copper Wire, 23 AWG, 2 oz, 79' Length, 0.0236" Diameter, Red
Mfr # 23SNSP.125
Zoro # G301910838
product price: $14.69
/eaKey Features
Wire Size
23 AWG
Color
Red
Insulation
Solderable Polyurethane w/ Polyamide Overcoat
Diameter
0.0239"
Wire Type
Enameled Copper Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23SNSP.125
Zoro #
G301910838
UPC #
-
Country of Origin
United States
Dimensions
Wire Size
23 AWG
Diameter
0.0239"
Details
Color
Red
Insulation
Solderable Polyurethane w/ Polyamide Overcoat
Wire Type
Enameled Copper Wire
NEMA Specification
MW 80-C
Temperature Rating
155°C (311°F)
Build
Single Min-Nom
Description
Magnet wire is copper wire with a thin layer of insulation, and is used in a variety of applications including transformers, wound coils, motors, solenoids, and instruments. Raw copper is drawn to meet specific size requirements based on the National Electrical Manufacturer’s Association (NEMA) standards. This magnet wire meets the NEMA MW-80-C standard for operating temperature (155°C/311°F) and insulation makeup. The insulation is made from modified Polyurethane with a polymide overcoat, and protects the coiled wire from short-circuiting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.