
Magnet Wire, Enameled Copper Wire, 24 AWG, 4 oz, 197' Length, 0.0220" Diameter, 200 DegreeC, Natural
Mfr # 24H200P.25
Zoro # G601911399
product price: $18.59
/eaKey Features
Wire Size
24 AWG
Color
Natural
Diameter
0.0220"
Insulation
Polyester w/ Polyamideimide Overcoat
Wire Type
Enameled Copper Wire
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
24H200P.25
Zoro #
G601911399
UPC #
-
Country of Origin
United States
Dimensions
Wire Size
24 AWG
Diameter
0.0220"
Details
Color
Natural
Insulation
Polyester w/ Polyamideimide Overcoat
Wire Type
Enameled Copper Wire
Temperature Rating
200°C (392°F)
Build
Heavy Min-Nom
NEMA Description
MW-35-C
Description
Magnet wire is copper wire with a thin layer of insulation, and is used in a variety of applications including transformers, wound coils, motors, solenoids, and instruments. Raw copper is drawn to meet specific size requirements based on the National Electrical Manufacturer's Association (NEMA) standards. This magnet wire meets the NEMA MW-35-C standard for operating temperature (200°C/392°F) and insulation makeup. The insulation is made from modified Polyester with a Polyamideimide overcoat, and protects the coiled wire from short-circuiting. The high temperature properties of this wire make it suitable for severe thermal overload applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.