Magnet Wire, Heavy Build Enameled Copper Wire, 15 AWG, 1.0 lb, 100' Length, 0.0603" Diameter, Red
- Mfr # 15HNSP
- Zoro # G601909990
product price:
$
57.75
/ea
Key Features
Wire Size
15 AWG
Color
Red
Type
Enameled Copper Wire
Insulation
Solderable Polyurethane w/ Polyamide Overcoat
Diameter
0.0603"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15HNSP
- Zoro #
- G601909990
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Size
- 15 AWG
- Diameter
- 0.0603"
Details
- Color
- Red
- Type
- Enameled Copper Wire
- Insulation
- Solderable Polyurethane w/ Polyamide Overcoat
- Build
- Heavy Min-Nom
- Temperature Rating
- 155°C (311°F); 2 oz / 12'; 4 oz / 25'; 8 oz / 50'; 1.0 lb / 100'; 2.5 lb / 249'; 5.0 lb / 499'
- NEMA Specification
- MW 80-C
Description
Magnet wire is copper wire with a thin layer of insulation, and it is used in a variety of applications including transformers, wound coils, motors, solenoids, and instruments. Raw copper is drawn to meet specific size requirements based on National Electrical Manufacturer's Association (NEMA) standards. This magnet wire meets the NEMA MW-80-C standard for operating temperature (155°C/311°F) and insulation makeup. The insulation is made from modified Polyurethane with a polyamide overcoat, which protects the coiled wire from short-circuiting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.