Shop REMINGTON INDUSTRIES
See all product information
Create Account
Magnet Wire, MW 1-C, 1/42, Brown
Mfr # 42PEP.25
Zoro # G201908362
product price:
$
48.79
/ea
Key Features
Conductor Material
Copper
Color
Brown
Trade Designation
MW 1-C
Jacket Color
Brown
Nominal Outside Dia.
0.0027 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 42PEP.25
- Zoro #
- G201908362
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Outside Dia.
- 0.0027 in
- Wire Size
- 1/42
- Diameter
- 0.0027"
Details
- Item
- Magnet Wire
- Conductor Material
- Copper
- Color
- Brown
- Trade Designation
- MW 1-C
- Jacket Color
- Brown
- Insulation Material
- Plain Enamel
- Conductor Design
- Solid
- Temp. Rating
- 105°C
- Stranding
- Solid
- Standards
- 42 AWG
- Wire Type
- Plain Enamel Copper Wire
- Insulation
- Plain Enamel
- NEMA Description
- MW-1-C
- Temperature Rating
- 105°C (221°F); 2 oz / 6414' (42PEP.125); 4 oz / 12828' (42PEP.25); 8 oz / 25657' (42PEP.5); 1 lb / 51313' (42PEP); 5 lbs / 256565' (42PE)
- Build
- Single Min-Nom
Description
Plain Enamel magnet wire is copper wire with a thin layer of insulation, and is used mainly in winding guitar pickups. Raw copper is drawn to meet specific size requirements based on the National Electrical Manufacturer’s Association (NEMA) standards. This magnet wire meets the NEMA MW-1-C standard for operating temperature (105°C/211°F) and insulation makeup. The insulation is made from Plain Enamel, and protects the coiled wire from short-circuiting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.