Zoro Homepage

Magnet Wire, MW 1-C, 1/42, Brown

  • Mfr # 42PEP.5

  • Zoro # G701908336


product price: $87.15
/ea
Free Shipping & Returns

Key Features

Color
Brown
Conductor Material
Copper
Trade Designation
MW 1-C
Jacket Color
Brown
Nominal Outside Dia.
0.0027 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42PEP.5
Zoro #
G701908336
UPC #
-
Country of Origin
United States

Dimensions

Nominal Outside Dia.
0.0027 in
Wire Size
1/42
Diameter
0.0027"

Details

Item
Magnet Wire
Color
Brown
Conductor Material
Copper
Trade Designation
MW 1-C
Jacket Color
Brown
Insulation Material
Plain Enamel
Conductor Design
Solid
Temp. Rating
105°C
Stranding
Solid
Standards
42 AWG
Insulation
Plain Enamel
Wire Type
Plain Enamel Copper Wire
Temperature Rating
105°C (221°F); 2 oz / 6414' (42PEP.125); 4 oz / 12828' (42PEP.25); 8 oz / 25657' (42PEP.5); 1 lb / 51313' (42PEP); 5 lbs / 256565' (42PE)
NEMA Description
MW-1-C
Build
Single Min-Nom

Description

Plain Enamel magnet wire is copper wire with a thin layer of insulation, and is used mainly in winding guitar pickups. Raw copper is drawn to meet specific size requirements based on the National Electrical Manufacturer’s Association (NEMA) standards. This magnet wire meets the NEMA MW-1-C standard for operating temperature (105°C/211°F) and insulation makeup. The insulation is made from Plain Enamel, and protects the coiled wire from short-circuiting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.