
Magnet Wire, MW 1-C, 43 AWG, Brown
Mfr # 43PEP.125
Zoro # G401909299
product price: $42.15
/eaKey Features
Conductor Material
Copper
Trade Designation
MW 1-C
Jacket Color
Brown
Nominal Outside Dia.
0.0024 in
Insulation Material
Plain Enamel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43PEP.125
Zoro #
G401909299
UPC #
-
Country of Origin
United States
Dimensions
Nominal Outside Dia.
0.0024 in
Wire Size
43 AWG
Details
Item
Magnet Wire
Conductor Material
Copper
Trade Designation
MW 1-C
Jacket Color
Brown
Insulation Material
Plain Enamel
Conductor Design
Solid
Temp. Rating
105°C
Standards
43 AWG
Description
Plain Enamel magnet wire is copper wire with a thin layer of insulation, and is used mainly in winding guitar pickups. Raw copper is drawn to meet specific size requirements based on the National Electrical Manufacturer’s Association (NEMA) standards. This magnet wire meets the NEMA MW-1-C standard for operating temperature (105°C/211°F) and insulation makeup. The insulation is made from Plain Enamel, and protects the coiled wire from short-circuiting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.