Shop REMINGTON INDUSTRIES
See all product information
Create Account
Magnet Wire, MW 1-C, 43 AWG, Brown
Mfr # 43PEP.25
Zoro # G301909269
product price: $63.39
/eaKey Features
Conductor Material
Copper
Trade Designation
MW 1-C
Jacket Color
Brown
Nominal Outside Dia.
0.0024 in
Insulation Material
Plain Enamel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 43PEP.25
- Zoro #
- G301909269
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Outside Dia.
- 0.0024 in
- Wire Size
- 43 AWG
Details
- Item
- Magnet Wire
- Conductor Material
- Copper
- Trade Designation
- MW 1-C
- Jacket Color
- Brown
- Insulation Material
- Plain Enamel
- Conductor Design
- Solid
- Temp. Rating
- 105°C
- Standards
- 43 AWG
Description
Plain Enamel magnet wire is copper wire with a thin layer of insulation, and is used mainly in winding guitar pickups. Raw copper is drawn to meet specific size requirements based on the National Electrical Manufacturer’s Association (NEMA) standards. This magnet wire meets the NEMA MW-1-C standard for operating temperature (105°C/211°F) and insulation makeup. The insulation is made from Plain Enamel, and protects the coiled wire from short-circuiting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.