Shop REMINGTON INDUSTRIES
See all product information
Create Account
Magnet Wire, MW 15-C, 42 AWG, Amber
- Mfr # 42HFVP.5
- Zoro # G801908113
product price:
$
53.99
/ea
Key Features
Conductor Material
Copper
Color
Amber
Trade Designation
MW 15-C
Jacket Color
Amber
Nominal Outside Dia.
0.0029 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42HFVP.5
- Zoro #
- G801908113
- UPC #
- -
- Country of Origin
- United States
- Item
- Magnet Wire
- Conductor Material
- Copper
- Color
- Amber
- Trade Designation
- MW 15-C
- Jacket Color
- Amber
- Insulation Material
- Formvar
- Conductor Design
- Solid
- Temp. Rating
- 105°C
- Stranding
- 1/42
- Standards
- NEMA MW 15-C
- Insulation
- Heavy Formvar
- Wire Type
- Heavy Formvar Copper Wire
- NEMA Description
- MW-15-C
- Build
- Heavy Min-Nom
- Temperature Rating
- 105°C (221°F); 0.125 lb / 6200' (42 HFVP.125); 0.25 lb / 12400' (42 HFVP.25); 0.5 lb / 24800' (42 HFVP.5); 1.0 lb / 49600' (42 HFVP); 5.0 lb / 248000' (42 HFV)
Description
Heavy Formvar magnet wire is copper wire with a thin layer of insulation, and is used mainly in winding guitar pickups. Raw copper is drawn to meet specific size requirements based on the National Electrical Manufacturer's Association (NEMA) standards. This magnet wire meets the NEMA MW-15-C standard for operating temperature (105°C/211°F) and insulation makeup. The insulation is made from a Heavy Formvar enamel, and protects the coiled wire from short-circuiting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.