Zoro Homepage

Magnet Wire, MW 16-C, 16 AWG, Natural

  • Mfr # 16H240

  • Zoro # G607452964


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Conductor Material
Enameled Copper
Trade Designation
MW 16-C
Jacket Color
Natural
Nominal Outside Dia.
0.0545 in
Insulation Material
Aromatic Polyimide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16H240
Zoro #
G607452964
UPC #
-
Country of Origin
United States

Dimensions

Nominal Outside Dia.
0.0545 in
Wire Size
16 AWG
Overall Diameter
0.0545"

Details

Item
Magnet Wire
Conductor Material
Enameled Copper
Trade Designation
MW 16-C
Jacket Color
Natural
Insulation Material
Aromatic Polyimide
Conductor Design
Solid
Temp. Rating
240°C
Stranding
1/16
Standards
NEMA MW 16-C
Wire Type
Heavy Build Copper Magnet Wire
Insulation Color
Natural
Thermoplastic Flow (Cut-Through)
500°C+
NEMA Grade
MW 16-C
Thermal Classification
Class 240°C (ASTM D 2307)
Temperature Rating
240°C (464°F)

Description

Magnet wire is copper wire with a thin layer of insulation, and it is used in a variety of applications including transformers, wound coils, motors, solenoids, and instruments Raw copper is drawn to meet specific size requirements based on National Electrical ManufacturerFts Association NEMA standards This magnet wire meets the NEMA MW16C standard for operating temperature 240C464F and insulation makeup The insulation is made from polyimide, which protects the coiled wire from shortcircuiting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.