
Magnet Wire, MW 35-C, 14 to 24 AWG, Natural
Mfr # 1424200MWKIT.25
Zoro # G601909006
product price: $56.59
/eaKey Features
Conductor Material
Enameled Copper
Color
Natural
Trade Designation
MW 35-C
Length
19 ft (14 AWG), 31 ft (16 AWG), 50 ft (18 AWG), 78 ft (20 AWG), 125 ft (22 AWG), 197 ft (24 AWG)
Jacket Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1424200MWKIT.25
Zoro #
G601909006
UPC #
-
Country of Origin
United States
Dimensions
Length
19 ft (14 AWG), 31 ft (16 AWG), 50 ft (18 AWG), 78 ft (20 AWG), 125 ft (22 AWG), 197 ft (24 AWG)
Nominal Outside Dia.
0.0671 in, 0.0535 in, 0.0428 in, 0.0343 in, 0.0273 in, 0.022 in
Wire Size
14 to 24 AWG
Diameter
0.0671 in, 0.0535 in, 0.0428 in, 0.0343 in, 0.0273 in, 0.022 in
Size
4 oz
Details
Item
Magnet Wire
Conductor Material
Enameled Copper
Color
Natural
Trade Designation
MW 35-C
Jacket Color
Natural
Insulation Material
Polyester with Polyamideimide Overcoat
Conductor Design
Solid
Temp. Rating
200°C
Wire Color
Natural
Standards
NEMA MW 35-C
Max. Temp.
200°C
Description
Magnet wire is copper wire with a thin layer of insulation, and is used in a variety of applications including transformers, wound coils, motors, solenoids, and instruments. Raw copper is drawn to meet specific size requirements based on the National Electrical Manufacturer's Association (NEMA) standards. This magnet wire meets the NEMA MW-35-C standard for operating temperature (200°C/392°F) and insulation makeup. The insulation is made from modified Polyester with a Polyamideimide overcoat, and protects the coiled wire from short-circuiting. The high temperature properties of this wire make it suitable for severe thermal overload applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.