Magnet Wire, MW 35-C, 22 to 32 AWG, Natural
- Mfr # 2232200MWKIT.25
- Zoro # G001909408
product price:
$
54.65
/ea
Key Features
Color
Natural
Conductor Material
Enameled Copper
Trade Designation
MW 35-C
Jacket Color
Natural
Insulation Material
Polyester with Polyamideimide Overcoat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2232200MWKIT.25
- Zoro #
- G001909408
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 125 ft (22 AWG), 197 ft (24 AWG), 314 ft (26 AWG), 497 ft (28 AWG), 783 ft (30 AWG), 1222 ft (32 AWG)
- Wire Size
- 22 to 32 AWG
- Diameter
- 0.0273 in, 0.022 in, 0.0176 in, 0.0142 in, 0.0114 in, 0.0093 in
- Size
- 4 oz
Details
- Item
- Magnet Wire
- Color
- Natural
- Conductor Material
- Enameled Copper
- Trade Designation
- MW 35-C
- Jacket Color
- Natural
- Insulation Material
- Polyester with Polyamideimide Overcoat
- Conductor Design
- Solid
- Temp. Rating
- 200°C
- Standards
- NEMA MW 35-C
- Max. Temp.
- 200°C
Description
Magnet wire is copper wire with a thin layer of insulation, and is used in a variety of applications including transformers, wound coils, motors, solenoids, and instruments. Raw copper is drawn to meet specific size requirements based on the National Electrical Manufacturer's Association (NEMA) standards. This magnet wire meets the NEMA MW-35-C standard for operating temperature (200°C/392°F) and insulation makeup. The insulation is made from modified Polyester with a Polyamideimide overcoat, and protects the coiled wire from short-circuiting. The high temperature properties of this wire make it suitable for severe thermal overload applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.