Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnet Wire, MW 35-C, 44 AWG, Natural

  • Mfr # 44S200P.5

  • Zoro # G401909565


product price: $46.49
/ea

Key Features

Conductor Material
Enameled Copper
Color
Natural
Trade Designation
MW 35-C
Jacket Color
Natural
Nominal Outside Dia.
0.0022 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44S200P.5
Zoro #
G401909565
UPC #
-
Country of Origin
United States

Dimensions

Nominal Outside Dia.
0.0022 in
Wire Size
44 AWG
Diameter
0.0022"

Details

Item
Magnet Wire
Conductor Material
Enameled Copper
Color
Natural
Trade Designation
MW 35-C
Jacket Color
Natural
Insulation Material
Polyester with Polyamideimide Overcoat
Conductor Design
Solid
Temp. Rating
200°C
Stranding
1/44
Standards
NEMA MW 35-C
Insulation
Polyester w/ Polyamideimide Overcoat
Wire Type
Enameled Copper Wire
Build
Single Min-Nom
Temperature Rating
200°C (392°F)
NEMA Description
MW-35-C

Description

Magnet wire is copper wire with a thin layer of insulation, and is used in a variety of applications including transformers, wound coils, motors, solenoids, and instruments. Raw copper is drawn to meet specific size requirements based on the National Electrical Manufacturer's Association (NEMA) standards. This magnet wire meets the NEMA MW-35-C standard for operating temperature (200°C/392°F) and insulation makeup. The insulation is made from modified Polyester with a Polyamideimide overcoat, and protects the coiled wire from short-circuiting. The high temperature properties of this wire make it suitable for severe thermal overload applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.