
Magnet Wire, MW 79-C, 34 AWG, Natural, 1,011 Feet
Mfr # 34SNS
Zoro # G801908076
product price: $167.99
/ea
Free Shipping & Returns
Key Features
Conductor Material
Copper
Color
Natural
Trade Designation
MW 79-C
Length
1,011 Feet
Jacket Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
34SNS
Zoro #
G801908076
UPC #
-
Country of Origin
United States
Dimensions
Length
1,011 Feet
Nominal Outside Dia.
0.0070 in
Wire Size
34 AWG
Diameter
0.0070"
Details
Item
Magnet Wire
Conductor Material
Copper
Color
Natural
Trade Designation
MW 79-C
Jacket Color
Natural
Insulation Material
Polyurethane
Temp. Rating
155°C
Stranding
1/34
Standards
NEMA MW 79-C
Insulation
Solderable Polyurethane
Wire Type
Enameled Copper Wire
Temperature Rating
155°C (311°F)
NEMA Specification
MW 79-C
Build
Single Min-Nom
Description
Magnet wire is copper wire with a thin layer of insulation, and is used in a variety of applications including transformers, wound coils, motors, solenoids, and instruments. Raw copper is drawn to meet specific size requirements based on the National Electrical Manufacturer’s Association (NEMA) standards. This magnet wire meets the NEMA MW-79-C standard for operating temperature (155°C/311°F) and insulation makeup. The insulation is made from modified Polyurethane, and protects the coiled wire from short-circuiting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.