
Magnet Wire, MW 79-C, 41 AWG, Natural, 5090 ft
Mfr # 41SNSP
Zoro # G301908019
product price: $49.49
/eaKey Features
Color
Natural
Conductor Material
Enameled Copper
Trade Designation
MW 79-C
Length
5090 ft
Jacket Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41SNSP
Zoro #
G301908019
UPC #
-
Country of Origin
United States
Dimensions
Length
5090 ft
Nominal Outside Dia.
0.0031 in
Wire Size
41 AWG
Diameter
0.0031"
Details
Item
Magnet Wire
Color
Natural
Conductor Material
Enameled Copper
Trade Designation
MW 79-C
Jacket Color
Natural
Insulation Material
Polyurethane
Conductor Design
Solid
Temp. Rating
155°C
Stranding
1/41
Standards
NEMA MW 79-C
Wire Type
Enameled Copper Wire
Insulation
Solderable Polyurethane
Build
Single Min-Nom
NEMA Specification
MW 79-C
Temperature Rating
155°C (311°F)
Description
Magnet wire is copper wire with a thin layer of insulation, and is used in a variety of applications including transformers, wound coils, motors, solenoids, and instruments. Raw copper is drawn to meet specific size requirements based on the National Electrical Manufacturer’s Association (NEMA) standards. This magnet wire meets the NEMA MW-79-C standard for operating temperature (155°C/311°F) and insulation makeup. The insulation is made from modified Polyurethane, and protects the coiled wire from short-circuiting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.