Zoro Homepage

Magnet Wire, MW 79-C, 42 AWG, Natural

  • Mfr # KIT1

  • Zoro # G201911881


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Conductor Material
Enameled Copper
Trade Designation
MW 79-C
Jacket Color
Natural
Conductor Design
Solid
Temp. Rating
155°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT1
Zoro #
G201911881
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
42 AWG

Details

Item
Magnet Wire
Conductor Material
Enameled Copper
Trade Designation
MW 79-C
Jacket Color
Natural
Conductor Design
Solid
Temp. Rating
155°C
Standards
NEMA MW 79-C

Description

Pickup Winders Kit #1 - 42 & 42 Heavy AWG Enameled Copper Magnet Wire - 1.0 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.