
Magnet Wire, MW 80-C, 19 AWG, Red, 127 ft
Mfr # 19SNSP.5
Zoro # G601908580
product price: $19.19
/eaKey Features
Conductor Material
Enameled Copper
Color
Red
Trade Designation
MW 80-C
Length
127 ft
Jacket Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
19SNSP.5
Zoro #
G601908580
UPC #
-
Country of Origin
United States
Dimensions
Length
127 ft
Nominal Outside Dia.
0.0373 in
Wire Size
19 AWG
Diameter
0.0373 in
Size
8 oz
Details
Item
Magnet Wire
Conductor Material
Enameled Copper
Color
Red
Trade Designation
MW 80-C
Jacket Color
Red
Insulation Material
Polyurethane with Polyamide Overcoat
Conductor Design
Solid
Temp. Rating
155°C
Stranding
1/19
Standards
NEMA MW 80-C
Max. Temp.
155°C
Description
Magnet wire is copper wire with a thin layer of insulation, and is used in a variety of applications including transformers, wound coils, motors, solenoids, and instruments. Raw copper is drawn to meet specific size requirements based on the National Electrical Manufacturer’s Association (NEMA) standards. This magnet wire meets the NEMA MW-80-C standard for operating temperature (155°C/311°F) and insulation makeup. The insulation is made from modified Polyurethane with a polymide overcoat, and protects the coiled wire from short-circuiting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.