Shop REMINGTON INDUSTRIES
See all product information
Create Account
Magnet Wire, MW 80-C, 26 AWG, Red
Mfr # 26HNS5
Zoro # G801907574
product price:
$
131.99
/ea
Free Shipping & Returns
Key Features
Conductor Material
Enameled Copper
Trade Designation
MW 80-C
Jacket Color
Red
Nominal Outside Dia.
0.0178 in
Insulation Material
Polyurethane with Polyamide Overcoat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 26HNS5
- Zoro #
- G801907574
- UPC #
- -
- Country of Origin
- United States
- Item
- Magnet Wire
- Conductor Material
- Enameled Copper
- Trade Designation
- MW 80-C
- Jacket Color
- Red
- Insulation Material
- Polyurethane with Polyamide Overcoat
- Conductor Design
- Solid
- Temp. Rating
- 155°C
- Stranding
- 1/26
- Standards
- NEMA MW 80-C
Description
Magnet wire is copper wire with a thin layer of insulation, and is used in a variety of applications including transformers, wound coils, motors, solenoids, and instruments. Raw copper is drawn to meet specific size requirements based on the National Electrical Manufacturer's Association (NEMA) standards. This magnet wire meets the NEMA MW-80-C standard for operating temperature (155°C/311°F) and insulation makeup. The insulation is made from modified Polyurethane with a polymide overcoat, and protects the coiled wire from short-circuiting.