
Marine Battery Cable Set, 2 AWG Gauge, Tinned Copper w/ Black & Red PVC, 24" Length, 5/16" Lugs
Mfr # 2-5MBCSET24
Zoro # G401911131
product price:Â $51.85
/eaKey Features
Wire Size
2 AWG
Color
Black; Red
Length
2 ft
Standards
CSA AWM I A/B 1000V, CSA FT-1, CSA TEW 600V, SAE J1127 Type SGT, UL AWM 1015/1232/1283/1346 600V, UL AWM 1032/10269 1000V, UL BC-5W2 (UL 1426), UL VW-1
Max. Temp.
105°C
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2-5MBCSET24
Zoro #
G401911131
UPC #
-
Country of Origin
United States
Dimensions
Wire Size
2 AWG
Length
2 ft
Outside Diameter
0.452 in
Insulation Thickness
0.06 in
Lug Hole Size
5/16 in
Details
Item
Battery Cable
Color
Black; Red
Standards
CSA AWM I A/B 1000V, CSA FT-1, CSA TEW 600V, SAE J1127 Type SGT, UL AWM 1015/1232/1283/1346 600V, UL AWM 1032/10269 1000V, UL BC-5W2 (UL 1426), UL VW-1
Max. Temp.
105°C
Insulation Material
PVC
Conductor Material
Tinned Copper
Description
These heavy-duty battery cables are built to withstand the harsh conditions of marine/boating power-supplying applications. However, their versatility makes them ideal in a variety of other uses, including for power inverters, amplifiers/stereos, and automotive (car/truck/RV) batteries, as well as any other electrical applications requiring these specifications. The tinned copper lead wire lends to a high corrosion resistance, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. The two copper lug terminals on either end of the cable are machine-crimped and bonded with an adhesive-lined polyolefin heat-shrink wrap to ensure that the connection is electrically sound and physically durable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.