Shop REMINGTON INDUSTRIES
See all product information
Create Account
Marine Battery Cable Set, 2 AWG Gauge, Tinned Copper w/ Black & Red PVC, 240" Length, 5/16" Lugs
- Mfr # 2-5MBCSET240
- Zoro # G101911073
product price:Â
$
306.99
/ea
Free Shipping & Returns
Key Features
Wire Size
2 AWG
Max. Temp.
105°C
Color
Red, Black
Conductor Material
Tinned Copper
Insulation Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-5MBCSET240
- Zoro #
- G101911073
- UPC #
- -
- Country of Origin
- United States
- Item
- Battery Cable
- Max. Temp.
- 105°C
- Color
- Red, Black
- Conductor Material
- Tinned Copper
- Insulation Material
- PVC
- Standards
- CSA AWM I A/B 1000V, CSA FT-1, CSA TEW 600V, SAE J1127 Type SGT, UL AWM 1015/1232/1283/1346 600V, UL AWM 1032/10269 1000V, UL BC-5W2 (UL 1426), UL VW-1
Dimensions
- Wire Size
- 2 AWG
- Length
- 20 ft
- Outside Diameter
- 0.452 in
- Lug Hole Size
- 5/16 in
- Insulation Thickness
- 0.06 in
Description
These heavy-duty battery cables are built to withstand the harsh conditions of marine/boating power-supplying applications. However, their versatility makes them ideal in a variety of other uses, including for power inverters, amplifiers/stereos, and automotive (car/truck/RV) batteries, as well as any other electrical applications requiring these specifications. The tinned copper lead wire lends to a high corrosion resistance, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. The two copper lug terminals on either end of the cable are machine-crimped and bonded with an adhesive-lined polyolefin heat-shrink wrap to ensure that the connection is electrically sound and physically durable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.