Shop REMINGTON INDUSTRIES
See all product information
Create Account
Nickel Chromium Resistance Wire, Nichrome 80, 20 AWG, 1000' Length, 0.0320" Diameter, Silver
- Mfr # 20N801000
- Zoro # G401911971
product price:Â
$
263.99
/ea
Free Shipping & Returns
Key Features
Conductor Material
Nickel Chromium
Jacket Color
Silver
Nominal Outside Dia.
0.032 in
Temp. Rating
1200°C
Wire Size
20 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20N801000
- Zoro #
- G401911971
- UPC #
- -
- Country of Origin
- United States
- Item
- Hookup Wire
- Conductor Material
- Nickel Chromium
- Jacket Color
- Silver
- Temp. Rating
- 1200°C
- Standards
- ASTM B344
- Finish
- Bright Annealed
- Melting Point
- 1400°C (2552°F) Approx.
- Resistance at 20°C (68°F)
- 0.6363 Ω/ft
- Tensile Strength (Ultimate)
- 100,000 psi
- Composition
- 80% Ni, 20% Cr
- Specification
- ASTM B344
Dimensions
- Nominal Outside Dia.
- 0.032 in
- Wire Size
- 20 AWG
Description
This nickel chromium resistance wire is suitable for heater wire and hot wire cutting use. It is nominally composed of 80 percent nickel and 20 percent chromium and meets ASTM B267 standards for resistance wire. The wire has a maximum operating temperature of 1177 degrees C (2150 degrees F), is corrosion resistant, and resists oxidation at high temperatures. This resistance wire is suitable for use in heater wire applications such as toasters and cutting wire applications such as foam rubber cutters. Electrical wire carries an electric current or grounds an electrical device. The amount of current a wire can carry is proportional to its size (gauge), and the wire is generally sheathed with coatings and coverings to insulate and protect it from moisture, chemicals, heat, and abrasion. Copper is the primary material for electrical wire, but alloys are sometimes used to increase its strength or its resistance to chemicals and the environment. Wire can be composed of a single strand or of many smaller strands, depending on its use, and is typically annealed to improve its ductility. Electrical wire is commonly used in industrial, electronic, and automotive applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.