Nickel Chromium Resistance Wire, Nichrome 80, 24 AWG, 500' Length, 0.0201" Diameter, Silver

  • Mfr # 24N80500

  • Zoro # G901912256


product price:  $77.99
/ea

Key Features

Conductor Material
Nickel Chromium
Jacket Color
Silver
Nominal Outside Dia.
0.0201 in
Temp. Rating
1200°C
Wire Size
24 AWG
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
24N80500
Zoro #
G901912256
UPC #
-
Country of Origin
United States

Dimensions

Nominal Outside Dia.
0.0201 in
Wire Size
24 AWG

Details

Item
Hookup Wire
Conductor Material
Nickel Chromium
Jacket Color
Silver
Temp. Rating
1200°C
Standards
ASTM B344
Finish
Bright Annealed
Melting Point
1400°C (2552°F) Approx.
Composition
80% Ni, 20% Cr
Specification
ASTM B344
Tensile Strength (Ultimate)
100,000 psi
Resistance at 20°C (68°F)
1.6088 Ω/ft

Description

This nickel chromium resistance wire is suitable for heater wire and hot wire cutting use. It is nominally composed of 80 percent nickel and 20 percent chromium and meets ASTM B267 standards for resistance wire. The wire has a maximum operating temperature of 1177 degrees C (2150 degrees F), is corrosion resistant, and resists oxidation at high temperatures. This resistance wire is suitable for use in heater wire applications such as toasters and cutting wire applications such as foam rubber cutters. Electrical wire carries an electric current or grounds an electrical device. The amount of current a wire can carry is proportional to its size (gauge), and the wire is generally sheathed with coatings and coverings to insulate and protect it from moisture, chemicals, heat, and abrasion. Copper is the primary material for electrical wire, but alloys are sometimes used to increase its strength or its resistance to chemicals and the environment. Wire can be composed of a single strand or of many smaller strands, depending on its use, and is typically annealed to improve its ductility. Electrical wire is commonly used in industrial, electronic, and automotive applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.