
Nickel Chromium Resistance Wire, Nichrome 80, 30 AWG, 1000' Length, 0.0100" Diameter, Silver
Mfr # 30N801000
Zoro # G201909437
product price: $51.19
/eaKey Features
Conductor Material
Nickel Chromium
Nominal Outside Dia.
0.01 in
Temp. Rating
1200°C
Wire Size
30 AWG
Standards
ASTM B344
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
30N801000
Zoro #
G201909437
UPC #
-
Country of Origin
United States
Dimensions
Nominal Outside Dia.
0.01 in
Wire Size
30 AWG
Details
Item
Hookup Wire
Conductor Material
Nickel Chromium
Temp. Rating
1200°C
Standards
ASTM B344
Finish
Bright Annealed
Melting Point
1400°C (2552°F) Approx.
Tensile Strength (Ultimate)
100,000 psi
Composition
80% Ni, 20% Cr
Resistance at 20°C (68°F)
6.4677 Ω/ft
Specification
ASTM B344
Description
This nickel chromium resistance wire is suitable for heater wire and hot wire cutting use. It is nominally composed of 80 percent nickel and 20 percent chromium and meets ASTM B267 standards for resistance wire. The wire has a maximum operating temperature of 1177 degrees C (2150 degrees F), is corrosion resistant, and resists oxidation at high temperatures. This resistance wire is suitable for use in heater wire applications such as toasters and cutting wire applications such as foam rubber cutters. Electrical wire carries an electric current or grounds an electrical device. The amount of current a wire can carry is proportional to its size (gauge), and the wire is generally sheathed with coatings and coverings to insulate and protect it from moisture, chemicals, heat, and abrasion. Copper is the primary material for electrical wire, but alloys are sometimes used to increase its strength or its resistance to chemicals and the environment. Wire can be composed of a single strand or of many smaller strands, depending on its use, and is typically annealed to improve its ductility. Electrical wire is commonly used in industrial, electronic, and automotive applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.