Pickup Winders Kit No 4 - 42, 42 Heavy, 42 Plain Enamel, 43 & 44 AWG Copper Magnet Wire - 1.0 lbs

  • Mfr # KIT4

  • Zoro # G501907256


product price:  $410.99
/ea
Free Shipping & Returns

Key Features

Conductor Material
Copper
Trade Designation
MW 79-C + MW 1-C
Conductor Design
Solid
Wire Size
42 to 44 AWG
Standards
NEMA MW 79-C + MW 1-C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KIT4
Zoro #
G501907256
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
42 to 44 AWG

Details

Item
Magnet Wire
Conductor Material
Copper
Trade Designation
MW 79-C + MW 1-C
Conductor Design
Solid
Standards
NEMA MW 79-C + MW 1-C

Description

Pickup Winders Kit #4 - 42, 42 Heavy, 42 Plain Enamel, 43 & 44 AWG Copper Magnet Wire - 1.0 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.