Piggyback Quick Connect Terminals, PVC, 16-22 AWG Wire, Red, 100 Pcs

  • Mfr # HPBDD1.25-250-100

  • Zoro # G810060314


product price:  $19.49
/pk 100, $0.19/ea

Key Features

Insulation Color
Red
Insulation Type
PVC
Connection Material
Tin-Plated Brass with PVC Insulation
Includes
100 pieces
Terminal Type
Female and Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HPBDD1.25-250-100
Zoro #
G810060314
UPC #
-
Country of Origin
China

Details

Insulation Color
Red
Insulation Type
PVC
Connection Material
Tin-Plated Brass with PVC Insulation
Includes
100 pieces
Terminal Type
Female and Male
Connector Assortment Type
Piggyback

Description

Piggyback terminals are a type of wire terminal with both a male & female quick connector on one end, and a crimp connection at the other allowing for quick, solderless connections. The tin-plated brass terminal base provides good electrical connectivity while the PVC insulation protects the connection against abrasion, chemicals, oils, fuels, and solvents. The piggyback style allows for one male and one female connection per terminal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.