
Primary Wire, Hook Up, 18 AWG, 6C C, Black/Red/Blue/Green/White/Yellow, PVC, Stranded, 60V, 25 ft.
Mfr # 18STRGPTKIT
Zoro # G201911171
product price:Â $57.35
/eaKey Features
Trade Designation
Hook Up
Wire Size
18 AWG
Conductor Material
Copper
Number of Conductors
6C
Wire Color
Black/Red/Blue/Green/White/Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
18STRGPTKIT
Zoro #
G201911171
UPC #
-
Country of Origin
United States
Dimensions
Wire Size
18 AWG
Length
25 ft.
Overall Diameter
0.092"
Wire Diameter
0.0403"
Details
Item
Primary Wire
Trade Designation
Hook Up
Conductor Material
Copper
Number of Conductors
6C
Wire Color
Black/Red/Blue/Green/White/Yellow
Jacket Color
Black/Red/Blue/Green/White/Yellow
Conductor Design
Stranded
Jacket Material
PVC
Voltage
60V
Standards
SAE J2549; Chrysler MS-3450; Delphi ESM-3012; FordESB-M1L 56-A
Description
GPT Primary Wire is used whenever an application specifies SAE J1128 requirements for general circuit wiring. This includes automotive, electric motor, and generator applications. It is a stranded copper wire provides good electrical connectivity while PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. Certified to: SAE: J2549, Ford: ESB-M1L 56-A, Chrysler: MS-3450, Delphi: ESM-3012. Available in Black, Red, White, Blue, Green & Yellow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.