Primary Wire, Hook Up; Automotive; SXL, 16 AWG, Copper, XLPE Jacket, Stranded

  • Mfr # 16STRSXLKIT10COLOR100

  • Zoro # G801911724


product price:  $242.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
Hook Up; Automotive; SXL
Conductor Material
Copper
Number of Conductors
10C
Wire Color
Black/Blue/Brown/Gray/Green/Orange/Red/Violet/White/Yellow
Jacket Color
Black/Blue/Brown/Gray/Green/Orange/Red/Violet/White/Yellow
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
16STRSXLKIT10COLOR100
Zoro #
G801911724
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
16 AWG
Length
100 ft.
Overall Diameter
0.118"
Conductor Diameter
0.056"

Details

Item
Primary Wire
Trade Designation
Hook Up; Automotive; SXL
Conductor Material
Copper
Number of Conductors
10C
Wire Color
Black/Blue/Brown/Gray/Green/Orange/Red/Violet/White/Yellow
Jacket Color
Black/Blue/Brown/Gray/Green/Orange/Red/Violet/White/Yellow
Conductor Design
Stranded
Jacket Material
XLPE
Voltage
60V
Standards
SAE J1128; Ford ESB-M1L85-A/86-A; Chrysler MS-5919
Insulation
Cross-Linked Polyethylene (also known as XLPE, PEX, or XPE)
Temperature Rating
125°C (257°F)

Description

The 16 gauge SXL Automotive Primary Wire in this wire kit is a durable type of hook-up wire consisting of stranded copper conductors and a thin-walled, cross-linked polyethylene (XLPE) insulation. This hook-up wire construction is capable of resisting high temperatures of up to 125°C (257°F). The XLPE coating also protects the wire from abrasion, oils, chemicals, fuels, and solvents, while also remaining flexible enough to fit wherever it might be needed. As such, this hook-up wire is ideal for higher temperature, more rugged circuit wiring applications that specify SAE J1128 requirements (such as automotive, electric motor, and generator applications). Remington Industries offers this high quality hook-up wire in 6-color kits and 10-color kits to best help with your project. Choose this product today or browse more AWGs with Remington Industries.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products