Primary Wire, Hook Up; Automotive; TXL, 20 AWG, Copper, XLPE Jacket, Stranded
- Mfr # 20STRTXLKIT10COLOR100
- Zoro # G101909995
product price:
$
132.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
Hook Up; Automotive; TXL
Conductor Material
Copper
Number of Conductors
10C
Wire Color
Black/Blue/Brown/Gray/Green/Orange/Red/Violet/White/Yellow
Jacket Color
Black/Blue/Brown/Gray/Green/Orange/Red/Violet/White/Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20STRTXLKIT10COLOR100
- Zoro #
- G101909995
- UPC #
- -
- Country of Origin
- United States
- Item
- Primary Wire
- Trade Designation
- Hook Up; Automotive; TXL
- Conductor Material
- Copper
- Number of Conductors
- 10C
- Wire Color
- Black/Blue/Brown/Gray/Green/Orange/Red/Violet/White/Yellow
- Jacket Color
- Black/Blue/Brown/Gray/Green/Orange/Red/Violet/White/Yellow
- Conductor Design
- Stranded
- Jacket Material
- XLPE
- Voltage
- 60V
- Standards
- SAE J1128; Ford ESB-M1L123-A/A2; Chrysler MS-8288
- Insulation
- Cross-Linked Polyethylene (also known as XLPE, PEX, or XPE)
- Temperature Rating
- 125°C (257°F)
Dimensions
- Wire Size
- 20 AWG
- Length
- 100 ft.
- Conductor Diameter
- 0.038"
- Overall Diameter
- 0.070"
Description
The 20 gauge TXL Automotive Primary Wire in this wire kit is a durable type of hook-up wire consisting of stranded copper conductors and a thin-walled, cross-linked polyethylene (XLPE) insulation. This hook-up wire construction is capable of resisting high temperatures of up to 125°C (257°F). The XLPE coating also protects the wire from abrasion, oils, chemicals, fuels, and solvents, while also remaining flexible enough to fit wherever it might be needed. As such, this hook-up wire is ideal for higher temperature, more rugged circuit wiring applications that specify SAE J1128 requirements (such as automotive, electric motor, and generator applications). Remington Industries offers this high quality hook-up wire in 6-color kits and 10-color kits to best help with your project. Choose this product today or browse more AWGs with Remington Industries.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.