
Primary Wire, Hook Up; GPT, 14 AWG, 1C C, Red, PVC, Stranded, 60V, 25 ft.
Mfr # 14STRREDGPT25
Zoro # G401908469
product price:Â $36.18
/eaKey Features
Trade Designation
Hook Up; GPT
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Red
Jacket Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
14STRREDGPT25
Zoro #
G401908469
UPC #
-
Country of Origin
United States
Dimensions
Wire Size
14 AWG
Length
25 ft.
Wire Diameter
0.0641"
Overall Diameter
0.117"
Details
Item
Primary Wire
Trade Designation
Hook Up; GPT
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Red
Jacket Color
Red
Conductor Design
Stranded
Jacket Material
PVC
Voltage
60V
Standards
SAE J2549; Ford ESB-M1L 56-A; Chrysler MS-3450; Delphi ESM-3012
Description
GPT Primary Wire is used whenever an application specifies SAE J1128 requirements for general circuit wiring. This includes automotive, electric motor, and generator applications. It is a stranded copper wire provides good electrical connectivity while PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. Certified to: SAE: J2549, Ford: ESB-M1L 56-A, Chrysler: MS-3450, Delphi: ESM-3012. Available in Black, Red, White, Blue, Green & Yellow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.