Shop REMINGTON INDUSTRIES
See all product information
Quick Connect Terminals, Female, PVC Insulated, 16-22 AWG Gauge Wire, Tin-Plated Brss, Red, 100 PK
Mfr # FDD1.25-250-100
Zoro # G101911639
product price:Â $18.85
/pk 100, $0.19/eaKey Features
Material
Tin-Plated Brass with PVC Insulation
Temperature Rating
75°C (167°F)
16-22 AWG
10A
Dimensions
MDD1.25-250 FDD1.25-250 MDD2-250 FDD2-250 MDD5.5-250 FDD5.5-250; MDD1.25-250; FDD1.25-250; MDD2-250; FDD2-250; MDD5.5-250; FDD5.5-250
10-12 AWG
24 A
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FDD1.25-250-100
Zoro #
G101911639
UPC #
-
Country of Origin
United States
Dimensions
Dimensions
MDD1.25-250 FDD1.25-250 MDD2-250 FDD2-250 MDD5.5-250 FDD5.5-250; MDD1.25-250; FDD1.25-250; MDD2-250; FDD2-250; MDD5.5-250; FDD5.5-250
Details
Material
Tin-Plated Brass with PVC Insulation
Temperature Rating
75°C (167°F)
16-22 AWG
10A
10-12 AWG
24 A
14-16 AWG
15 A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.