
Quick Connect Terminals, Male, PVC Insulated, 10-12 AWG Wire, Yellow, 100 Pcs
Mfr # MDD5.5-250-100
Zoro # G110060410
product price:Â $21.35
/pk 100, $0.21/eaKey Features
Insulation Color
Yellow
Insulation Type
PVC
Includes
100 pieces
Connection Material
Tin-Plated Brass with PVC Insulation
Connector Assortment Type
Quick Connect
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MDD5.5-250-100
Zoro #
G110060410
UPC #
-
Country of Origin
China
Details
Insulation Color
Yellow
Insulation Type
PVC
Includes
100 pieces
Connection Material
Tin-Plated Brass with PVC Insulation
Connector Assortment Type
Quick Connect
Terminal Type
Male
Description
Quick connect terminals are a type of wire terminal with a male or female quick connector on one end and a crimp connection at the other allowing for quick, solderless connections. The tin-plated brass terminal base provides good electrical connectivity while the PVC insulation protects the connection against abrasion, chemicals, oils, fuels, and solvents.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.