
RG-188A/U Coaxial Cable, Single-Shielded, 0.100" Diameter Coax with White PTFE Jacket, 10 ft Length
Mfr # RG-188-10
Zoro # G801910574
product price: $52.15
/eaKey Features
Impedance
50 Ω± 2 Ω
Capacitance
29.3 pF/ft
Shield
Silver-plated copper braid
Wire Size
38 AWG
Dielectric Insulator
Solid polytetrafluoroethylene (PTFE/Teflon)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RG-188-10
Zoro #
G801910574
UPC #
-
Country of Origin
United States
Dimensions
Wire Size
38 AWG
Outer Diameter
0.077", 0.060", 0.0201"
Overall Diameter
0.100"
Details
Impedance
50 Ω± 2 Ω
Capacitance
29.3 pF/ft
Shield
Silver-plated copper braid
Dielectric Insulator
Solid polytetrafluoroethylene (PTFE/Teflon)
Velocity of Propagation
0.7
Operating Frequency
10 GHz Maximum
Jacket
White polytetrafluoroethylene (PTFE/Teflon), Type VIIA per MIL-C-17
Temperature Rating
-55°C (-67°F) to 250°C (482°F)
Cable Type
RG-188A/U coaxial cable Overall Diameter
Inner Conductor
7 strands of 0.0067" silver-plated, copper-clad steel
Voltage Rating
1200 Vrms Maximum
Description
RG-188 cable is a type of high-frequency coaxial cable which offers incredible temperature resistance (up to 250°C / 482°F). It is ideal for many military & civil radio frequency (RF) operations including telecommunications, network (LAN/WAN) connections, GPS, test equipment, and ham/CB/other radio setups, as well as any other signal transfer applications in fields such as aerospace, scientific, and medical. Furthermore, this cable type is approved for direct burial. The cable consists of a stranded inner conductor composed of silver-plated, copper-clad steel wire, which is then surrounded by a PTFE dielectric tube. Outside the dielectric is a shield, which is made of silver-plated copper. Covering all of this is a white PTFE jacket for additional physical protection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.